Paper Bags, 35 lbs Cap., No 6, 6"w x 3.63"d x 11.06"h, White, PK500

  • Mfr # 51046

  • Zoro # G4057670


product price:  $30.89
/pk 500, $0.06/ea

Key Features

Width
6"
Color
White
Depth
3.63"
Bag Material
Paper
Height
11.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51046
Zoro #
G4057670
UPC #
79594510462
Country of Origin
United States

Dimensions

Width
6"
Depth
3.63"
Height
11.06"

Details

Item
Bags
Color
White
Bag Material
Paper
Bag Name
#6
Load Rating
35 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 35 lbs Capacity, #6, 6"w x 3.63"d x 11.06"h, White, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.