Paper Bags, 40 lbs Cap., No 12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500

  • Mfr # 18412

  • Zoro # G4058930


product price:  $35.55
/pk 500, $0.07/ea

Key Features

Width
7.06"
Color
Kraft
Depth
4.5"
Bag Material
Paper
Height
13.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18412
Zoro #
G4058930
UPC #
79594184120
Country of Origin
United States

Dimensions

Width
7.06"
Depth
4.5"
Height
13.75"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#12
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 40 lbs Capacity, #12, 7.06"w x 4.5"d x 13.75"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.