Dark Blue Recycled Kraft Bags, Cub 8x4.75x10.5in, 25PK
- Mfr # 24CTDB
- Zoro # G922921251
original price:Â $24.95 , new price: $21.19 , 15 percent off
new price:Â
$
21.19
/pk of 25, $0.85/ea
Key Features
Width
8 in
Height
10.5 in
Bag Material
Paper
Depth
4.375 in
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24CTDB
- Zoro #
- G922921251
- UPC #
- 634313010656
- Country of Origin
- United States
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Dark Blue
- Bag Material
- Paper
- Includes
- 25 Pack
Dimensions
- Width
- 8 in
- Height
- 10.5 in
- Depth
- 4.375 in
Description
Cub size Dark Blue Kraft Paper Shopping Bags by the 25-Pack. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.