
Paper Bags, 40 lbs Cap., No 16, 7.75"w x 4.81"d x 16"h, Kraft, PK500
Mfr # 18416
Zoro # G4058809
product price:Â $42.85
/pk 500, $0.09/eaKey Features
Width
7.75"
Color
Kraft
Depth
4.81"
Bag Material
Paper
Height
16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18416
Zoro #
G4058809
UPC #
79594184168
Country of Origin
United States
Dimensions
Width
7.75"
Depth
4.81"
Height
16"
Details
Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#16
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Standards
Cedar Grove Composting Approved
Application
Grocery
Description
General Grocery Paper Bags, 40 lbs Capacity, #16, 7.75"w x 4.81"d x 16"h, Kraft, 500 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.