Paper Bags, 40 lbs Cap, No 20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500

  • Mfr # 18421

  • Zoro # G4057110


product price:  $40.75
/pk 500, $0.08/ea

Key Features

Width
8.25"
Color
Kraft
Depth
5.94"
Bag Material
Paper
Height
13.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18421
Zoro #
G4057110
UPC #
76955700517
Country of Origin
United States

Dimensions

Width
8.25"
Depth
5.94"
Height
13.38"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#20 Squat
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 40 lbs Capacity, #20 Squat, 8.25"w x 5.94"d x 13.38"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.