
Paper Bags, 50 lbs Cap., No 12, 7"w x 4.38"d x 13.75"h, Kraft, PK500
Mfr # 29812
Zoro # G4059104
product price:Â $50.49
/pk 500, $0.10/eaKey Features
Width
7"
Color
Kraft
Depth
4.38"
Bag Material
Paper
Height
13.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29812
Zoro #
G4059104
UPC #
76955696605
Country of Origin
United States
Dimensions
Width
7"
Depth
4.38"
Height
13.75"
Details
Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#12
Bag Features
Heavy-Duty
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Heavy-Duty
Standards
Cedar Grove Composting Approved
Application
Grocery
Description
General Grocery Paper Bags, 50 lbs Capacity, #12, 7"w x 4.38"d x 13.75"h, Kraft, 500 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.