Zoro Homepage

Pin/Pinless Deep Sensing Moisture Meter

  • Mfr # MMD900

  • Zoro # G5142304


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, External Probe with 0.4 in Long Pins, PIND4E Replacement Pin
Display
0 to 99.9 Count LCD and 40-Dot Tri-Color Bar Graph
Features
Adjustable Trigger, Auto Power Off
Moisture Content
0.1% to 99.9% (Relative), 6.0% to 87.6% (WME)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMD900
Zoro #
G5142304
UPC #
681035014851
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length (Ft.)
3.8 ft
Manufacturer Warranty Length
1 yr
Battery Size
9V
Maximum Measurement Depth
2 in

Details

Item
Moisture Meter
Includes
Carrying Case, External Probe with 0.4 in Long Pins, PIND4E Replacement Pin
Display
0 to 99.9 Count LCD and 40-Dot Tri-Color Bar Graph
Features
Adjustable Trigger, Auto Power Off
Moisture Content
0.1% to 99.9% (Relative), 6.0% to 87.6% (WME)
Battery Type
9V
For Use With
Drywall, Hardwood, Masonry, Softwood, Tile
Min./Max. Memory
No
Special Features
Auto Zero, Jumbo LCD Plus 40-LED Bar Graph, Mutable Alarm, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2" Deep, Protective Cover Doubles As Calibration Checker, Remote Probe, Replaceable Pins, Spare Pins Compartment
Moisture Content Accuracy
+/-3% of Reading + 5 Digits (Pin Mode)
Number of Species of Wood
200
Memory
No
Data Hold
Yes
Product Type
Moisture Meter
Sensor Type
Pin, Pinless
Digital Display Screen Type
LCD with Backlight
Battery Run Time
12 hr
Number of Digits
5
Minimum Pin Wood Measurement
6 %
Maximum Pin Wood Measurement
87.6 %
Minimum Pinless Wood Measurement
0.1 %
Maximum Operating Temperature
122 Degrees F
Calibration Certificate Type
Not Certified
Includes Remote Probe
Remote Probe Included
Alert Type
Light, Sound
Number of Batteries Required
1
Probes Included
Extended Pin, Flat Pinless
Battery Voltage
9V
Parameters Measured
Moisture
Compatible Material
Wood
Display Type
Digital
Maximum Pinless Wood Measurement
99.9 %
Batteries Included
Yes
Minimum Operating Temperature
32 Degrees F

Description

Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface Not Applicable, Features Adjustable Trigger, Auto Power Off, Maximum Measurement Depth 2 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement 87.6 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.