Zoro Homepage
This item is Discontinued.
General Tools Soft Metal Probe, 5.5mm Dia., 32.75 ft. L P161810SM-M

Soft Metal Probe, 5.5mm Dia., 32.75 ft. L (Discontinued)

  • Mfr # P161810SM-M
  • Zoro # G1269195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P161810SM-M
Zoro #
G1269195
UPC #
681035014141
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Camera Diameter
5.5 mm
Manufacturer Warranty Length
3 yr Limited

Details

Item
Soft Metal Probe
Features
32.75 ft. Length, 5.5mm Dia., QVGA Resolution
For Use With
DCS1700, DCS1800, Mfr. Model No. DCS1600
Accessory Type
Soft Metal Probe

Description

Soft Metal Probe, Compatible with Manufacturer Model Number DCS1700, DCS1800, Mfr. Model No. DCS1600, Camera Diameter 5.5 mm, Manufacturer Warranty Length 3 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.