Addlestone 11 Inch Pre-Seasoned Cast Iron Grill Pan with Foldable Wooden Handle

  • Mfr # 124974.01

  • Zoro # G721737459


product price:  $34.15
/ea

Key Features

Material
Cast Iron
Color
Black
Overall Height (In.)
0.75 in
Overall Length (In.)
16 in
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124974.01
Zoro #
G721737459
UPC #
085081481559
Country of Origin
China

Dimensions

Overall Height (In.)
0.75 in
Overall Length (In.)
16 in
Overall Width (In.)
11 in

Details

Material
Cast Iron
Color
Black
Item
Grill Pan

Description

Grill up delicious meals with the General Store Addlestone 11 Inch Pre-Seasoned Cast Iron Grill Pan with Foldable Wooden Handle. Crafted from sturdy cast-iron, this grilling tool is built for even heat distribution and retention. Not only is this pan perfect for grilling meats, its pre-seasoned surface is seasoned with vegetable oil, making this a vegetarian-friendly option too!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.