
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UFS181212
Zoro #
G4067565
UPC #
400361666790
Country of Origin
United States
Dimensions
Length
18"
Width
12"
Height
12"
Details
Material
Corrugated Kraft
Color
Brown Kraft
Weight
29.75 lbs
Description
General Supply Fixed-Depth Shipping Boxes, Regular Slotted Container (RSC), 18" x 12" x 12", Brown Kraft, 25/Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.