This item is Discontinued.

General Supply Fixed-Depth Shipping Boxes, RSC, 18" x 18" x 16", Brown Kraft, PK15 UFS181816

Fixed-Depth Shipping Boxes, RSC, 18" x 18" x 16", Brown Kraft, PK15 (Discontinued)

  • Mfr # UFS181816
  • Zoro # G4064479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFS181816
Zoro #
G4064479
UPC #
400361663317
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
16"

Details

Color
Brown Kraft
Weight
27.3 lbs
Material
Corrugated Kraft

Description

General Supply Fixed-Depth Shipping Boxes, Regular Slotted Container (RSC), 18" x 18" x 16", Brown Kraft, 15/Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.