This item is Discontinued.

General Tools Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L 1271N

Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (Discontinued)

  • Mfr # 1271N
  • Zoro # G9478192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1271N
Zoro #
G9478192
UPC #
038728438270
Country of Origin
India

Dimensions

Overall Length
6 3/4 in
Length (In.)
1 29/32 in
Tip Size (In.)
1 1/8 in
Hole Diameter
1 1/8 in
Taper Length
1 in
Tip Size
1 1/8 in

Details

Item
Arch Punch
Tether Capable
Not Tether Capable
Design
Inside Taper for Clearance
Construction
Heat Treated Forged Steel
Type
Circular
Characteristics
Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
Application
For Creating Precise Holes In Gasket Material, Rubber and Soft Metals
Tether Style
Not Tether Capable
Material
Steel
Tip Type
Hollow
Measurement Type
SAE
Features
Inside Taper for Clearance, Made of Heat-Treated Forged Steel
Punch Type
Arch Punch
Container Type
None
Tether Ready
No
Material Applications
Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal
Automatic
No
Includes Handle
No
Includes Striking Cap
No
Heat-Treated
Yes
Includes Handguard
No
Shank Shape
Hexagon

Description

Arch Punch, Automatic No, Punch Type Arch Punch, Tip Size 1 1/8 in, Tip Type Hollow, Shank Shape Hexagon, Hole Diameter 1 1/4 in, Overall Length 6 3/4 in, Container Type None, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No, Includes Handle No, Features Inside Taper for Clearance, Made of Heat-Treated Forged Steel, Heat-Treated Yes, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.