Zoro Homepage

Camera Head with Transmitter, SS, 12 in. L

  • Mfr # P16-RT

  • Zoro # G4050089


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Overall Length
12 in
For Use With
48VG72, 48VG74
Operating Temp.
14 Degrees to 158 Degrees F
Waterproof
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16-RT
Zoro #
G4050089
UPC #
681035017852
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Length
12 in
Overall Height
8 in
Camera Diameter
1.1 in

Details

Item
Camera Head
For Use With
48VG72, 48VG74
Operating Temp.
14 Degrees to 158 Degrees F
Waterproof
IP68
Features
(8) Camera-Lighting LEDs for VGA Resolution and Depth of Field of 0.4 in to Infinity, Brake/Transmission Fluid, Immunity to Bathroom Toilet Cleaner, Pipe and Drain Cleaning Chemicals
Number of Wheels
0
Includes
512 Hz Transmitter
Material of Construction
Stainless steel
Camera Type
Replacement Camera Head
Product Type
Camera Head with Transmitter
Number of Batteries Included
0
Maximum Operating Temperature
158 Degrees F
Material
Stainless Steel
Minimum Operating Temperature
14 Degrees F
Compatible Manufacturer Model Number
DPS16-R30
Water Resistance Rating
IP68

Description

Camera Head, Product Type Camera Head with Transmitter, Compatible Manufacturer Model Number DPS16-R30, For Use With 48VG72, 48VG74, Camera Diameter 1.1 in, Camera Type Replacement Camera Head, Compatible Grainger Part Number 48VG72, 48VG74, Display Size Not Applicable, Features (8) Camera-Lighting LEDs for VGA Resolution and Depth of Field of 0.4 in to Infinity, Brake/Transmission Fluid, Immunity to Bathroom Toilet Cleaner, Pipe and Drain Cleaning Chemicals, Includes 512 Hz Transmitter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.