Zoro Homepage

Digital Solar Power Meter

  • Mfr # DBTU1300

  • Zoro # G2993426


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Auto Power Off
Yes
Measuring Range
0 to 2000 W/sq m, 0 to 634 BTU/sq ft
Battery Type
(4) AAA
Accuracy
+/-10 W/sq m or +/-5% of Reading, Whichever is Greater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBTU1300
Zoro #
G2993426
UPC #
681035209264
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Light Meter
Includes
Carrying Case
Auto Power Off
Yes
Measuring Range
0 to 2000 W/sq m, 0 to 634 BTU/sq ft
Battery Type
(4) AAA
Accuracy
+/-10 W/sq m or +/-5% of Reading, Whichever is Greater
Display
Backlit 4 Digit LCD
Resolution
0.1
Sensor
Silicon Photodiode
Data Logging
99 Sets of Data
Min./Max. Memory
Yes
Data Hold
Yes
Battery Voltage
1.5V
Body Style
Full Size
Number of Records Stored
99
Number of Batteries Required
4
Batteries Included
Yes
Battery Run Time
100 hr
Digital Display Screen Type
LCD

Description

Light Meter, Body Style Full Size, Batteries Included Yes, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Number of Records Stored 99, Battery Run Time 100 hr, Battery Size AA, Battery Voltage 1.5V, Number of Batteries Required 4, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.