This item is Discontinued.

General Tools Infrared Thermometer, Backlit LCD, -25 Degrees  to 3002 Degrees F, Single Dot Laser Sighting IRT855DL

Infrared Thermometer, Backlit LCD, -25 Degrees to 3002 Degrees F, Single Dot Laser Sighting (Discontinued)

  • Mfr # IRT855DL
  • Zoro # G7629002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRT855DL
Zoro #
G7629002
UPC #
681035016824
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Manufacturers Warranty Length
3 yr
Focus Spot Size and Distance
1" @ 12"

Details

Item - Infrared Thermometer
Infrared Thermometer
Item
Infrared Thermometer
Temp. Range (F) - Infrared
-25 Degrees to 3002 Degrees
Temp. Range (C) - Infrared
-32 Degrees to 1650 Degrees
Display
Backlit LCD
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Backlit LCD
Special Features
Measurement Lock Mode, Adjustable Emissivity, Displays Min/Max/Avg/Dif Session Values, Degrees C/ Degrees F and Laser On/Off Buttons, Low Battery Indicator
Resolution
0.1 Degrees F/C
Alarm
High/Low
Data Hold
Automatic After Trigger Is Released
Accuracy
+/-1.5%
Spectral Response
8.0 to 14 uM
Spectral Response - Infrared
8.0 to 14.0um
Memory
Max/Min/Avg/Dif
Battery Type
9V
Response Time
0.5 sec
Laser Sighting
Single Dot
Alarm Indication
Audible/Visual
Temp. Range (F)
-25 Degrees to 3002 Degrees F
Trigger
Yes
Temp. Range (C)
-32 Degrees to 1650 Degrees C
Temperature Alarm - Thermometer
High, Low
Emissivity
Adjustable 0.10 to 1.00
Standards
EN61326-1 EMC, EN61010-1, EN60825-1
Includes
K Type Thermocouple Probe, Soft Pouch, USB Cable, 9V Battery, User's Manual
Operating Temp. Range
14 Degrees to 122 Degrees F
Memory - Instrument
Avg., Dif., Max., Min
Data Logging
Yes
Repeatability
+/-0.5% of Reading
Green Environmental Attribute
Does not Contain Formaldehyde
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical

Description

Infrared Thermometer, Response Time 0.5 sec, Standards EN61326-1 EMC, EN61010-1, EN60825-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.