Zoro Homepage

Inspection Camera, 1280 x 720 pixels

  • Mfr # TS07

  • Zoro # G7598678


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Observation Depth
2.4 in to Infinity
Camera Size
Probe Not Included
Recording
Image, Video
Wireless Display
Yes
Power Source
3.7V Rechageable Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS07
Zoro #
G7598678
UPC #
681035017883
Country of Origin
China

Dimensions

Observation Depth
2.4 in to Infinity
Camera Size
Probe Not Included
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Minimum Observation Depth
2.4 ft

Details

Item
Inspection Camera
Recording
Image, Video
Wireless Display
Yes
Power Source
3.7V Rechageable Li-Ion Battery
Pixel Resolution
1280 x 720
Drop Tested
1 m
Includes
USB Cable
Features
(5) Light Modes, LED Lights, Flashlight, Photo and Video Capture
Operating Temp.
32 Degrees to 113 Degrees F
Product Type
Inspection Camera
Number of Camera Probe Lights
3
Camera Probe IP Rating
IP54
Display Portability
Detachable
Number of Batteries Required
1
Battery Voltage
3.7V
Battery Run Time
10 hr
Resistance Properties
Dust Resistant, Water Resistant
Display IP Rating
IP54
Includes Probe
No Probe Included
Field of View
62 Degrees
Batteries Included
Yes
Maximum Operating Temperature
113 Degrees F
Camera View Type
Single
Image Capture Options
Still Image Capture, Video Recording
Battery Chemistry
Lithium Ion
Camera Pixel Resolution
1280 x 720
Digital Display Screen Type
No Display
Minimum Operating Temperature
32 Degrees F

Description

Inspection Camera, Camera Pixel Resolution 1280 x 720, Shaft Length Not Applicable, Shaft Diameter Not Applicable, Camera Diameter Not Applicable, Features (5) Light Modes, LED Lights, Flashlight, Photo and Video Capture, Includes USB Cable, Display Size Not Applicable, Digital Display Screen Type No Display, Product Type Inspection Camera, Display Portability Detachable, Minimum Observation Depth 2.4 ft, Resistance Properties Dust Resistant, Water Resistant, Includes Probe No Probe Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.