Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Slide Caliper, Steel, 1/2" Jaw D

  • Mfr # 132ME

  • Zoro # G9583150


product price: $10.99
/ea

Key Features

Range (In.)
0 to 4
Graduations (In.)
1/32, 1/64
Jaw Depth (In.)
1/2
Material
Steel
Range (mm)
0 to 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132ME
Zoro #
G9583150
UPC #
038728441362
Country of Origin
China

Dimensions

Jaw Depth (In.)
1/2
Dimension Type
Fractional Inch
Measures Inside Dimension
Yes
Measures Depth
No
Measures Outside Dimension
Yes
Jaw Depth
1/2 in

Details

Item
Pocket Slide Caliper
Range (In.)
0 to 4
Graduations (In.)
1/32, 1/64
Material
Steel
Range (mm)
0 to 150
Graduations (mm)
1
Finish
Uncoated
Measures
Inside and Outside
Accuracy Rating
+/-0.001 in /0.03mm
Maximum Measurement - mm
102 mm
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - Decimal Inch
0 in
Minimum Measurement - mm
0 mm
Graduations - Lower Scale
1/32 in
Range
0 in to 4 in, 0 mm to 101.6 mm
Measurements
Inside, Outside
Accuracy
+/- 0.001 in
Maximum Measurement - Fractional Inch
4 in
Maximum Measurement - Decimal Inch
4 in
Jaw Shape
Nib-Style Jaw
Graduations
1/32 in
Jaw Actuation Type
Slide
With Locking Nut
No
Measures Step
No
Graduations - Upper Scale
1/64 in
Operation Type
Mechanical
Caliper Material
Steel
Long Form Calibration Certificate
No
Millimeters Measured - Minimum
0 mm
Case Included
No
Inch Graduations
32
Millimeters Measured - Maximum
102 mm
Inches Measured - Maximum
4 in
Measurement Type
Inside, Outside
Inches Measured - Minimum
0 in

Description

Pocket Slide Caliper, Range 0 in to 4 in, 0 mm to 101.6 mm, Graduations 1/32 in, Accuracy +/- 0.001 in, Caliper Material Steel, Dimension Type Fractional Inch, Graduations - Lower Scale 1/32 in, Graduations - Upper Scale 1/64 in, Jaw Actuation Type Slide, Jaw Depth 1/2 in, Maximum Measurement - Decimal Inch 4 in, Maximum Measurement - Fractional Inch 4 in, Maximum Measurement - mm 102 mm, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.