Shop All Refractometers
General Tools
Refractometer, Brix, 0-32 Pct, +/-0.2 Pct
Mfr # REF113ATC
Zoro # G5194734
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2%
- Type Brix
- Range 0% to 32% Brix
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Product Information
- Brand General Tools
- MFR # REF113ATC
- Zoro # G5194734
- UPC # 681035441138
- Country of Origin China
- Category Refractometers
Dimensions
Length | 6 13/64 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 1.57 in |
Details
Description
Refractometer, Brix, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.2 Percent, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.00 to 1.1389, Freezing Point 32 Degrees to 22.8 Degrees F Brix, Features Calibration Screen, Cushioned Rubber Eyepiece, Metal Body, Non-Roll Stand, Prism Mounted in High Impact Plastic, Rubber Hand Grip Blocks Hand Heat, Length 6 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- GORDON BRUSH Static Dissipative Vat Brush (901724)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- ZEBRA SKIMMERS Refractometer, 0 to 10 Percent Brix (OPT10)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- VEE GEE Analog Refractometer, Urea (URX-60)
- General Tools Refractometers