This item is Discontinued.

General Tools Rigid Steel Rule, 6 In, 4R Grad CF664

Rigid Steel Rule, 6 In, 4R Grad (Discontinued)

  • Mfr # CF664
  • Zoro # G4756744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF664
Zoro #
G4756744
UPC #
038728330505
Country of Origin
India

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Width (mm)
19.0
Length (mm)
150
Length - SAE
6 in
Length - Metric
150 mm
Width - Metric
19 mm
Width - SAE
3/4 in

Details

Material
Steel
Graduations
8ths, 16ths, 32nds, and 64ths
Finish
Hard Satin Chrome
Includes
Plastic Case
Item
Steel Rule
Graduation Type
4R
Construction
Rigid Tempered Steel
Markings
Black
Graduation Marks
8ths, 16ths, 32nds, and 64ths
Flexibility
Rigid
Graduation Scale
4R

Description

Steel Rule, Graduation Marks 8ths, 16ths, 32nds, and 64ths, Flexibility Rigid, Finish Hard Satin Chrome, Includes Case, Length - SAE 6 in, Length - Metric 150 mm, Width - SAE 3/4 in, Width - Metric 19 mm, Graduation Scale 4R, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.