Shop All Multi-Bit Screwdrivers
General Tools
Slotted, Phillips, TORX, Hex, Square Bit 4 in, Drive Size: 1/4 in , Num. of pieces:19
Mfr # 80078
Zoro # G3631853
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 4 in
- Bit Style Slotted, Phillips, TORX, Hex, Square
- Measurement Type SAE
- Material Chrome Vanadium Steel
Product Information
- Brand General Tools
- MFR # 80078
- Zoro # G3631853
- UPC # 038728800787
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 in |
Sizes Included | Hex: 1/8 in + 5/32 in, Phillips: #1 + #2, Slotted: 1/4 in + 3/16 in, Sockets 7/32 in + 1/4 in + 9/32 in + 5/16 in + 11/32 in + 3/8 in, Square #1 + #2, Torx T15 + T20 |
Shank Length | 3 11/16 in |
Tip Size | #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T15, T20 |
Details
Description
The General 80078 4 in Multi-Bit Screwdriver is the perfect tool for removing screws that are hard to reach. It is a 19-in-1 screwdriver with an array of bits to fit various jobs. With 19 different types of bits, this multi-bit screwdriver has all the bases covered. The security bit is designed for use on security screws and can be used on both slotted and Phillips head screws. The speciality bit set includes 1/4 in., 5/32 in., 3/16 in., 1/8 in., T15, T20 TORX, Square, Hexagon and Philips tips. The General 80078 Multi Bit Screwdriver will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Nut Tap, Imperial, 1032 Thread, Right Hand Cutting Direction, HSS, Bright (DWTNT10-32)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- SUPERIOR ELECTRIC Magnetic On-Off Switch, 120V (SW57)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807SX)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- General Tools Screwdrivers and Nutdrivers