Shop All Borescope Accessories
General Tools
Soft Metal Probe, 5.5mm dia., 3.3 ft. L
Mfr # P16181HP
Zoro # G6521225
original price:
$440.37
5% off
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features IP67 Rating, (6) LED Lights
- For Use With DCS1700, DCS1800, Mfr. Model No. DCS1600
- Includes 110 Degrees Mirrored Probe Viewing Tip, Carrying Case
- Manufacturers Warranty Length 1 yr
- Manufacturer Warranty Length 1 yr Limited
Product Information
- Brand General Tools
- MFR # P16181HP
- Zoro # G6521225
- UPC # 681035015766
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Length | 3 1/4 ft |
Shaft Diameter | 0.22 in |
Camera Diameter | 5.5 mm |
Details
Description
Plumbing Camera Probe, Compatible with Manufacturer Model Number DCS1800-TR, DCS800, H16, H17, H8, Compatible with Series DCS16, Compatible with Brand General Tools & Instruments, Shaft Length 3 1/4 ft, Shaft Diameter 0.22 in, Field of View 60 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.25 in, Maximum Focus Distance 12 in, Features IP67 Rating, (6) LED Lights, Includes 110 Degrees Mirrored Probe Viewing Tip, Carrying Case, Camera Diameter 5.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- FJC Dial Thermometer, 1" (2792)
- MONARCH USB Interface Cable and Software (6180-031)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- RIDGID Cable Extension, 36 In (37108)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- General Tools Borescope Accessories