This item is Discontinued.

General Tools Three-Point Scriber, Straight, 6-5/8 L. 380A

Three-Point Scriber, Straight, 6-5/8 L. (Discontinued)

  • Mfr # 380A
  • Zoro # G0337885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380A
Zoro #
G0337885
UPC #
038728314000
Country of Origin
India

Dimensions

Overall Length (In.)
6 5/8 in
Handle Dia. (In.)
3/8 in
Overall Length
8 7/8 in
Handle Diameter
3/8 in

Details

Item
Three-Point Scriber
Point Type
Straight
Magnet End
No
Handle Material
Aluminum
Threaded Points
YES
Replaceable Tip
Yes
Tip Material
Steel
Finish
Polished
Handle
Knurled
Magnetic Tip
Nonmagnetic
Handle Texture
Knurled
Tip Type
Curved, Straight
Threaded Tip
Threaded Tip
Removable Tip
Removable Tip

Description

Whether you are scribing or transferring lines, the GENERAL 380A Three-Point Scriber is the tool to use. The three points make it easy to transfer measurements and mark angles on various surfaces. Made of steel, this straight scriber has three replaceable tips for added durability. It also features a knurled handle that offers a firm grip when in use. With threaded points, this 6 5/8" long scriber will allow you to work with ease. The GENERAL 380A Three-Point Scriber is the reliable tool that will meet your demands for accuracy and efficiency in projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.