Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Borescope, 3.5 In, 39 In Shaft

  • Mfr # DCS1600HP

  • Zoro # G3890591


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
0.25 in to 12 in
Monitor Size
3.5 in
Camera Size
5.5 mm
Shaft Dia.
0.22 in
Recording
Image, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS1600HP
Zoro #
G3890591
UPC #
00681035017616
Country of Origin
Korea, Republic of

Dimensions

Observation Depth
0.25 in to 12 in
Monitor Size
3.5 in
Camera Size
5.5 mm
Shaft Dia.
0.22 in
Shaft Length
39 in
Manufacturers Warranty Length
1 yr
Camera Diameter
5.5 mm
Maximum Observation Depth
12 in
Minimum Observation Depth
0.25 in
Shaft Diameter
0.22 in
Manufacturer Warranty Length
1 yr Limited
Display Size
3.5 in

Details

Item
Inspection Camera
Recording
Image, Video
Wireless Display
Yes
Power Source
Rechargeable Li-Polymer Battery
Pixel Resolution
320 x 240
Probe Lighting System
(6) White LEDs
Includes
110 Degrees Mirrored Mirrored Probe Viewing Tip, 8 GB SD Card, AC Adapter, H16 Console, P16181HP Probe, RCA Cable, USB Cable
Operating Temp.
-4 Degrees to 140 Degrees F
Features
(4) LED Lights, Photo and Video Capture
Green Environmental Attribute
Product is Rechargeable
Product Type
Borescope
Digital Display Screen Type
TFT LCD
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
-4 Degrees F
Batteries Included
Yes
Number of Camera Probe Lights
6
Camera Pixel Resolution
640 x 480
Includes Probe
Camera Probe Included
Battery Voltage
3.7V
Number of Batteries Required
1
Camera View Type
Single
Display Portability
Detachable
Camera Probe IP Rating
IP67
Battery Run Time
3 hr
Image Capture Options
Still Image Capture, Video Recording
Maximum Operating Temperature
140 Degrees F
Field of View
60 Degrees

Description

Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Features (4) LED Lights, Photo and Video Capture, Includes 110 Degrees Mirrored Mirrored Probe Viewing Tip, 8 GB SD Card, AC Adapter, H16 Console, P16181HP Probe, RCA Cable, USB Cable, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Borescope, Display Portability Detachable, Minimum Observation Depth 0.25 in, Resistance Properties Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.