Item
|
Wireless Temperature/Humidity Sensor
|
Temp. Range (F)
|
-4 Degrees to 140 Degrees
|
Temp. Range (C)
|
-20 Degrees to 60 Degrees
|
Relative Humidity Range
|
10% to 99%
|
Display
|
Digital LCD
|
For Use With
|
Remote Sensors
|
Features
|
Clock, Calendar, Connect Up to 3 Remote Sensor, High/Low Temperature Alarm
|
Application
|
Buildings, Silos, Warehouses
|
Humidity Accuracy
|
+/-5%
|
Includes
|
AAA Battery, DC 3.0 V Battery, Receiver, Remote Sensor
|
Memory
|
20
|
Accuracy
|
+/-1.8 Degrees F/ +/-1 Degrees C/ +/-5% RH
|
Remote Probe
|
Yes
|
Temp. Resolution
|
0.1 Degrees
|
Calibration Certificate
|
No
|
Temp. Accuracy
|
+/- 1.8 Degrees F
|
Case Material
|
ABS Plastic
|
Receiver to Transmitter Distance
|
90 ft
|
Humidity Resolution
|
1 %
|
Resolution
|
0.1ÂżF/1% RH
|
Power Source
|
Battery
|
Display Type
|
LCD
|
Sensor Battery Type
|
(2) AAA
|
Power Source Details
|
(2) AA Batteries (Base)/(2) AAA Batteries (Sensor)
|
Base Minimum Temperature C
|
-20 Degrees C
|
Sensor Temperature Range
|
14 Degrees to 122 Degrees F/-10 Degrees to 50 Degrees C
|
Base Temperature Range F
|
14 Degrees to 122 Degrees F
|
Temperature Resolution
|
0.1 Degrees F
|
Base Battery Type
|
(2) AA
|
Backlit
|
No
|
Base Power Source Details
|
(2) AA Batteries
|
Sensor Temperature Range C
|
-10 Degrees to 50 Degrees C
|
Scale Type
|
LCD, LCD
|
Case Color
|
Black/White
|
Includes Batteries
|
Yes
|
Temperature Scale
|
Celsius, Fahrenheit
|
Sensor Maximum Temperature F
|
122 Degrees F
|
Base Maximum Temperature C
|
60 Degrees C
|
Includes NIST-Traceable Certificate
|
No
|
Humidity Range
|
10% to 99%
|
Sensor Material
|
ABS Plastic
|
Functions
|
Degrees F/ Degrees C Switchable, Max/Min
|
Base Mounting Location
|
Wall-Mount
|
Sensor Power Source
|
Battery
|
Transmission Range
|
131 ft
|
Battery Run Time
|
1,000 hr
|
Base Temperature Range
|
14 Degrees to 122 Degrees F/-20 Degrees to 60 Degrees C
|
Digital Display
|
2 1/4 in H x 3 1/8 in W 2-Digit LCD Display - 1 in Digit Height
|
Number of Digits
|
2
|
Base Maximum Temperature F
|
122 Degrees F
|
Primary Scale
|
Inside Humidity/Temperature
|
Number of Sensors
|
3
|
Base Mounting Type
|
Screw Holes
|
Base Temperature Range C
|
-20 Degrees to 60 Degrees C
|
Base Power Source
|
Battery
|
Sensor Minimum Temperature C
|
-10 Degrees C
|
Sensor Temperature Range F
|
14 Degrees to 122 Degrees F
|
Sensor Minimum Temperature F
|
14 Degrees F
|
Base Minimum Temperature F
|
14 Degrees F
|
Sensor Maximum Temperature C
|
50 Degrees C
|
Secondary Scale
|
Date/Day/Outside Humidity/Temperature/Time
|
Sensor Power Source Details
|
(2) AAA Batteries
|
Number of Mounting Holes
|
1
|
Sensor Minimum Temperature °C
|
-10 Degrees C
|
Sensor Maximum Temperature °C
|
50 Degrees C
|
Base Temperature Range °C
|
-20 Degrees to 60 Degrees C
|
Base Minimum Temperature °F
|
14 Degrees F
|
Base Maximum Temperature °F
|
122 Degrees F
|
Base Maximum Temperature °C
|
60 Degrees C
|
Base Temperature Range °F
|
14 Degrees to 122 Degrees F
|
Sensor Maximum Temperature °F
|
122 Degrees F
|
Sensor Minimum Temperature °F
|
14 Degrees F
|
Base Minimum Temperature °C
|
-20 Degrees C
|