Zoro Homepage
This item is Discontinued.
General Tools Video Borescope, 3.5 In, 39 In Shaft DCS400-05

Video Borescope, 3.5 In, 39 In Shaft (Discontinued)

  • Mfr # DCS400-05
  • Zoro # G1852383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS400-05
Zoro #
G1852383
UPC #
681035014479
Country of Origin
Unknown

Dimensions

Observation Depth
1 in to 5 in
Monitor Size
3.5 in
Camera Size
5.5 mm
Shaft Dia.
0.22 in
Shaft Length
39 in
Manufacturers Warranty Length
3 yr Limited Warranty Except Batteries, Battery has 1 yr Warranty

Details

Item
Wireless Recording Video Borescope
Recording
Video, Image
Wireless Display
Yes
Power Source
Rechargeable Li-Ion Battery
Includes
Pistol Grip, Detachable Wireless Monitor, Flexible-Obedient Probe, 2GB SD Card, (3) Probe Tip Accessories (45 Degrees Mirror, Ball Guide, Thread Protector), USB and Video Cables, AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
Operating Temp.
32 Degrees to 113 Degrees F
Probe Lighting System
(2) Adjustable LED Lamps
Features

Description

Wireless Recording Video Borescope, Shaft Length 39 in, Features Wireless Interface With Optional RCV 100 Module Enables Streaming Of Live Inspection Video Over Internet . Choice Of 4 Wireless Channels In 2.4GHz Band. Pistol Grip Can Be Operated One-Handed. Probe Retains Configured Shape. 5 Menu Languages. Detachable Monitor Has Magnetic Back. Can Be Retrofit With Probe Extensions And/Or Close- Or Far focus Probes. Car Charger Available, Water and Dust Proof: as per IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.