Zoro Homepage

300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps

  • Mfr # HS-400

  • Zoro # G709146341


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
20 in
Width (In.)
8 in
Height (In.)
8 in
Includes
Two 20' #1 cables and clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-400
Zoro #
G709146341
UPC #
93122113130
Country of Origin
United States

Dimensions

Length (In.)
20 in
Width (In.)
8 in
Height (In.)
8 in

Details

Item
Pipe Thawing Machine
Includes
Two 20' #1 cables and clamps

Description

This 300/400 amp unit is solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground
  • No need for hazardous blow torches
  • Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes
  • Thaws 1-1/2 diameter lines up to 175' long
  • Offers thermal overload protection and circuit breakers
  • 115V
  • Includes two 2 20' #1 cables and clamps
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.