This item is Discontinued.

General Wire Spring General Wire Spring 3FH 3 in. Drain Flood Guard 267229

General Wire Spring 3FH 3 in. Drain Flood Guard (Discontinued)

  • Mfr # 267229
  • Zoro # G604000236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
267229
Zoro #
G604000236
UPC #
-
Country of Origin
United States

Description

Features
  • Drain Flood Guard
  • Size - 3 in.
  • Dimension - 9.6 x 6.36 x 3.72 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.