
Steel Banding, 3/4 in x .023 in, 14PK
Mfr # SDSS3/4-023.14
Zoro # G922780919
product price:Â $5,148.99
/pk 14, $367.78/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
3/4 in
Thickness
0.023 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSS3/4-023.14
Zoro #
G922780919
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
3/4 in
Thickness
0.023 in
Details
Item
Steel Banding
Material
Steel
Description
Our steel strapping is a strong and reliable strap that provides high shock resistance during delivery. Applications include securing packaged glass, wide loads, wood shipping containers, and securing irregular loads to pallets. Perfect choice for heavy duty loads that require high strength restraint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.