
Other Lighting Fixtures/Trim/Accessories
Mfr # 44851EN3-05
Zoro # G821851567
product price: $42.29
/eaKey Features
Lamp Type
A19 LED
Number of Lamps
2
Material
Steel
Watts
9 W
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44851EN3-05
Zoro #
G821851567
UPC #
-
Country of Origin
United States
Dimensions
Height
9 in
Details
Lamp Type
A19 LED
Number of Lamps
2
Material
Steel
Watts
9 W
Finish
Chrome Plated
Description
15-1/4in x 9in, 8-1/2in Extension, 9 W, 120 V, 1600 Lumen, 3000 K, 90 CRI, 15000 Hr LA Life, Chrome Plated, Steel Body, Satin Etched Glass Shade, 2-LA, A19 Medium Base LED, Wall/Bath Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.