Sensor cable, 5 m 16, 4 ft., 4 cores, open/M12 angled socket, A-type coded, for 24V

  • Mfr # 200100-07

  • Zoro # G314643266


product price:  $35.79
/ea

Key Features

Length
5 m (~16.4 ft.)
Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Type
Sensor cable, PUR, black
Model
Sensor Cable, open/M12 socket, 4-pin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200100-07
Zoro #
G314643266
UPC #
-
Country of Origin
Germany

Dimensions

Length
5 m (~16.4 ft.)

Details

Features
Sensor Cable, Pur, Black, A-Coded
Material
Plastic, TPU, BK, FPM / FKM
Type
Sensor cable, PUR, black
Model
Sensor Cable, open/M12 socket, 4-pin

Description

24V DC sensor cable, 5 m 16,4 ft., black, 4-core, with M12 angled socket A-coded on one side and four open cable ends on the other side.For connecting LED2WORK 24V DC luminaires with M12-A connection. RGB and RGB-W luminaires require a 5-core sensor cable for the signal functionLED luminaire SPOTLED II surface-mounted in conjunction with the optional articulated bracket requires an M12-A angled socket.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.