This item is Discontinued.

Genesis 8-Volt Li-Ion Cordless Electric Stapler/Nailer with Battery Pack, Charger, Staples, and Nails GLSN08B

8-Volt Li-Ion Cordless Electric Stapler/Nailer with Battery Pack, Charger, Staples, and Nails (Discontinued)

  • Mfr # GLSN08B
  • Zoro # G303666436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSN08B
Zoro #
G303666436
UPC #
811285022201
Country of Origin
China

Dimensions

Length
6 in
Width
2 in
Height
6-1/2 in
Staple Size
1/4 in, 3/8 in

Details

Item
Electric Stapler / Nailer
Battery Included / Bare Tool
Battery Included
Voltage
120V AC, 8V DC
Corded/Cordless
Cordless
Application
Paper
Features
LED Indicator, Refill Indicator Window, Staple-refill Indicator
Includes
Battery Pack, Charger, Stapler Base, 500 x 3/8" JT21/53 Type Staples, 500 x 3/8" Brad Nails
Color
Gray
Number of Batteries
1
Power Source
AC Adapter/Battery

Description

The Genesis 8-Volt Cordless Electric Stapler/Nailer tackles your fastening projects with ease! It shoots up to 3,500 staples or nails per charge and up to 30 staples or nails per minute! It is powered by a removable Li-Ion battery for longer run times and holds its charge up to 18 months in storage. This GLSN08B Cordless Electric Stapler/Nailer is part of the Genesis 8-volt cordless tool system.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.