Zoro Homepage

29-37mm Tube Foam Inserts, PK2

  • Mfr # 503-0280-00

  • Zoro # G4788445


product price: $29.15
/pk 2, $14.58/ea

Key Features

For Use With
504-0039-00
Material
Foam
Manufacturers Warranty Length
30 day
Product Type
Tube Insert
Overall Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-0280-00
Zoro #
G4788445
UPC #
646492787182
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day
Overall Diameter
1 1/2 in

Details

Item
Tube Foam Insert
For Use With
504-0039-00
Material
Foam
Product Type
Tube Insert
Hold Capacity
(4) 29 to 37 mm Tubes
Compatible with Manufacturer Model Number
504-0039-00

Description

Two high-density Foam Inserts to accommodate 29-37mm diameter tubes. The insert fits into the Recessed Platform (Part No. 504-0039-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse, For Use With 504-0039-00, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.