Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genie Cable Assembly, GL #4 5393GT

Cable Assembly, GL #4 (Discontinued)

  • Mfr # 5393GT
  • Zoro # G1907337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5393GT
Zoro #
G1907337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8
Overall Width
0.13

Details

Item
Cable Assembly, GL #4
Assembled
Yes
For Use With Grainger Item Number
18F632, 4YZ83, 4YZ84
Fits Brand
Genie
For Use With
Genie Lift
Weight
0.71
Includes
Cable
Compatible Mfr. Model Number
1301-23434, 1395-103, GL02-23435, GL16-80150, GL16G-80151, GL16G-83799, GLG-83800, GLG-89235, GLP-89236
Compatible with Product Type
Genie Lift

Description

Cable Assembly, GL #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.