Shop All Lifting Truck Accessories
Genie
Control Assy, Mfr. No. GH3.8, GH5.6
Mfr # 32237GT
Zoro # G0152078
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Length 11.4 in
- Overall Width 14.6 in
- Color Green/Red
- For Use With Mfr. No. GH3.8, GH5.6
Product Information
- Brand Genie
- MFR # 32237GT
- Zoro # G0152078
- Country of Origin Mexico
- Category Lifting Truck Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 11.4 in |
Overall Width | 14.6 in |
Size | 10 x 10 in |
Details
Description
Control Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- KEEPER Pulley Block Assembly, 8,000 lbs capacity (KTA15120)
- GENIE 5" x 5" Regulator (2320GT)
- GLOBAL EQUIPMENT Pallet Jack Stop With Skid Truck Chock (TS116)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- WESCO Electric Office Lift, EOL (272468)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- Genie Lifting Truck Accessories