Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Genie Electric Scissor Lift, Yes Drive, 1,000 lb Load Capacity, 7 ft 5 in Max. Work Height GS-2646

Electric Scissor Lift, Yes Drive, 1,000 lb Load Capacity, 7 ft 5 in Max. Work Height (Discontinued)

  • Mfr # GS-2646
  • Zoro # G1989902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-2646
Zoro #
G1989902
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
7 ft 5 in
Max. Work Height
32 ft
Max. Drive Height
26 ft
Overall Length
96 in
Stowed Height
89 in
Max. Platform Height
26 ft
Handrail Height
43 in
Platform Width
46 in
Manufacturers Warranty Length
5 yr Structural, 1 yr Electrical, 3 yr Hydraulic, 1 yr O-Rings, Seals, Hoses, and Brakes
Overall Width
46 in
Tire Size
15 in
Overall Height
89"
Working Height - Maximum
32 ft
Platform Extension Length
36 in
Platform Height - Elevated
312 in

Details

Item
Electric Scissor Lift
Drive
Yes
Power Source
DC
Load Capacity
1,000 lb
Max. Speed Lowered
2.2 mph
Casters
No
Ground Clearance
3 3/4 in
Max. Speed Elevated
1/2 mph
Batteries Included
Yes
Standards
ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Gross Vehicle Weight
4,207 lb
Includes
Battery Charger
Drive Wheel
Yes
Platform Extension
36 in
Mast
Steel Scissor Linkage
Weight
4,207 lb
Load Capacity - Maximum
1,000 lb

Description

Electric Scissor Lift, Drive Yes, Power Source DC, Load Capacity 1,000 lb, Closed Height 7 ft 5 in, Max. Work Height 32 ft, Platform Extension 36 in, Overall Length 96 in, Overall Width 46 in, Platform Width 46 in, Max. Platform Height 26 ft, Handrail Height 43 in, Stowed Height 89 in, Casters No, Drive Wheel Yes, Max. Drive Height 26 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 15 in, Ground Clearance 3 3/4 in, Mast Steel Scissor Linkage, Batteries Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.