Genie

Gas Spring, 40 lb., 10 in. Extended


product price: $29.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
  • For Use With Genie Lift
  • Fits Brand Genie
  • Weight 0.8 lb
  • Application Gas Spring
See all product information

Product Information

Details

Item Gas Spring, 40 lb., 10" Extended
For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
For Use With Genie Lift
Fits Brand Genie
Weight 0.8 lb
Application Gas Spring

Description

Gas Spring, 40 lb., 10 In. Extended, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.