This item is Discontinued.

Genie Light Tower Trailer with Portable Generator, Diesel, 6000 Rated, 6000 Surge, Electric Start AL4

Light Tower Trailer with Portable Generator, Diesel, 6000 Rated, 6000 Surge, Electric Start (Discontinued)

  • Mfr # AL4
  • Zoro # G0111865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL4
Zoro #
G0111865
UPC #
-
Country of Origin
Unknown

Dimensions

Length
125"
Height
66"
Engine Size
1.1L
Width
61"
Length (Straight Wireway)
125"
Maximum Extension Height
30 ft
Manufacturers Warranty Length
1 yr.

Details

Engine Brand
Kubota
Item
Light Tower Trailer with Portable Generator
Fuel Type
Diesel
Generator Rated Watts
6000
Surge Watts
6000
Starter Type
Electric
Generator Amps
30.0/20.0
Run Time Hour Meter
Yes
Engine HP
13.6
Amps @ 120/240V
20/30
Includes
Lamps, Tempered Glass Lamp Guard
Generator Outlets
5-20R 120 V AC Duplex GFCI (1), L14-30R 120/240 V AC Locking Receptacle (1)
Generator Voltage
230V AC
Low Oil Shut Down
Yes
Run Time @ Full Load
60 hr.
Engine Alternator
Brushless
Full Power Switch
Yes
Engine Displacement
1100cc
Outlets
(1) GFI Duplex 20A/120V, (1) T/L 30A/240V
Sound Level dB
63
Generator Starter Type
Electric
Generator Fuel Type
Diesel
Fuel Tank Capacity
30 gal
Generator Engine Brand
Kubota
Air Cleaner Type
Paper
Lamp Watts
1000
Lamp Type
Metal Halide
Rated Watts
6000
Voltage
230
Lumens
110,000
Lamp Voltage
110
Max. VA
6000
Circuit Breaker
Yes
Number of Lamps
4

Description

Light Tower Trailer with Portable Generator, Fuel Type Diesel, Engine Alternator Brushless, Includes Lamps, Tempered Glass Lamp Guard, Engine Brand Kubota, Fuel Tank Capacity 30 gal, Engine Displacement 1100cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, GA, ID, IL, IN, KS, LA, MD, ME, MN, MO, MT, NC, ND, NE, NH, NM, OH, OR, PA, PR, SD, TX, UT, WA, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.