This item is Discontinued.

Genie Material Lift, Load Cap. 1000 lb. SLA-10 STD

Material Lift, Load Cap. 1000 lb. (Discontinued)

  • Mfr # SLA-10 STD
  • Zoro # G2137549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLA-10 STD
Zoro #
G2137549
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78 1/2 in
Overall Length
59 1/2 in
Overall Width
31 1/2 in
Platform Length
27 in
Manufacturers Warranty Length
1 yr
Lifting Height Forks Up
137-1/2"
Lifting Height Forks Down
117 in
Height Stowed
78 1/2 in
Base Legs Outside Dia.
31-1/2"
Fork Width
3 in
Lifting Height Max.
137 1/2 in
Lifting Height Min.
6 in
Front Wheel Dia.
4 in
Rear Wheel Dia.
5 in
Fork Length
27 in
Minimum Lifting Height
6 in
Handle Height
47 in
Width Between Forks
19 1/2 in
Caster Wheel Width
1 1/4 in
Base Inside Width
23 1/2 in
Fork Thickness
2 1/2 in
Overall Height with Forks Raised
11 ft. 5 in
Stowed Width
31 1/2 in
Width Across Forks
23 1/2 in
Base Outside Width
31 1/2 in
Lifting Height per Pump
7/8 in
Caster Wheel Dia.
4 in, 5 in
Stowed Length
29 in
Maximum Lifting Height
11 ft 8 in
Stowed Height
78 1/2 in
Overall LxWxH
59 1/2 in x 31 1/2 in x 9 ft 9 in
Overall Height with Forks Lowered
9 ft. 9 in

Details

Color
Blue, Silver
Load Capacity
1,000 lb
Item
General Purpose Manual Material Lift
Assembled
Yes
Lift Mechanism
Chain/Cable
Caster Wheel Type
Tread on Core
Base Legs Inside Dim.
23 1/2 in
Base Legs Outside Dim.
31 1/2 in
Warranty
2ACD6
Base
Standard
Lift Mobility
Manual Lift, Manual Push
Includes
Telescoping Mast System and Manual One Speed Winch
Invertible Forks
Yes
Lift Base Style
Fixed Straddle
Load Center
18 in
Lift Control
Hand Winch
Powered By
Manual Winch
Frame Material
Steel
Standards
EC Compliant
Weight
260 lb
Features
Winch Locks Load in Place
Axle-Mounted Wheel/Tread Material
Polyurethane
Base Material
Steel
Includes Outriggers
Without Outriggers
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Non-Marking Casters/Wheels
Yes
Fork Type
Invertible
Non-Marking Axle-Mounted Wheels
Yes
Caster Wheel/Tread Material
Plastic
Base Type
Fixed
Frame Finish
Powder Coated

Description

General Purpose Manual Material Lift, Load Capacity 1,000 lb, Platform Length 27 in, Maximum Lifting Height 11 ft 8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 27 in, Fork Width 3 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 9 ft. 9 in, Overall Height with Forks Raised 11 ft. 5 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.