Foaming hand soap 8oz Bottle w/sheet
- Mfr # GS-6002-HSBL
- Zoro # G523330414
product price:Â
$
5.25
/ea
Sold in multiples of 18 for
$94.50
Key Features
Height
6.5 in
Depth
3.25 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-6002-HSBL
- Zoro #
- G523330414
- UPC #
- 850005874256
- Country of Origin
- China
Dimensions
- Height
- 6.5 in
- Depth
- 3.25 in
- Width
- 2.25 in
Description
This foaming hand soap kit includes one 8 oz bottle and one dissolvable soap sheet, designed to create a gentle and effective hand cleansing solution. When combined with water, the sheet produces a rich foam that helps wash away dirt and impurities. Ideal for home or office use, this system offers a convenient, space-saving alternative to traditional liquid soap refills.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.