Foaming hand soap Dissolvable Sheets, 3PK
- Mfr # GS-6001-HSC
- Zoro # G323330416
product price:Â
$
3.19
/pk of 3, $1.06/ea
Sold in multiples of 18Â pks for
$57.42
Key Features
Width
0.06 in
Height
6 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-6001-HSC
- Zoro #
- G323330416
- UPC #
- 850005874317
- Country of Origin
- China
Dimensions
- Width
- 0.06 in
- Height
- 6 in
- Depth
- 4 in
Description
This pack contains three dissolvable foaming hand soap sheets, each designed to create a foaming hand soap solution when mixed with water. These pre-measured sheets provide a convenient and mess-free way to maintain hand hygiene while reducing the need for bulky soap containers. Suitable for use in compatible foaming soap dispensers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.