Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genie Single Joystick, Hall Effect 137634GT

Single Joystick, Hall Effect (Discontinued)

  • Mfr # 137634GT
  • Zoro # G1906847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137634GT
Zoro #
G1906847
UPC #
-
Country of Origin
United States

Details

Material
Various
Color
Black/Grey
Item
Single Joystick, Hall Effect
For Use With
Genie Lift
Fits Brand
Genie
For Use With Mfr. Model Number
GS 2669 DC, GS 3369 DC
Product Type
Single Joystick, Hall Effect
Weight
1.63
Includes
Single Repalcement Joystick
Application
Joystick/Controls
Compatible Product Type
Genie Lift
Compatible with Manufacturer Model Number
GS 2669 DC, GS 3369 DC
Compatible Manufacturer Model Number
GS 2669 DC, GS 3369 DC
Compatible Manufacturer Part Number
GS 2669 DC, GS 3369 DC
Compatible with Manufacturer Model No.
GS 2669 DC, GS 3369 DC
Compatible with Mfr. Model No.
GS 2669 DC, GS 3369 DC
For Use with Mfr Model Number
GS 2669 DC, GS 3369 DC
Compatible Pump Manufacturer Part Number
GS 2669 DC, GS 3369 DC
Compatible Mfr. Model Number
GS 2669 DC, GS 3369 DC

Description

Single Joystick, Hall Effect, For Use With Genie Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.