This item is Discontinued.

Genie Standard Material Lift, Load Cap. 650 lb. ST-25

Standard Material Lift, Load Cap. 650 lb. (Discontinued)

  • Mfr # ST-25
  • Zoro # G9947061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-25
Zoro #
G9947061
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 3/4 in
Overall Length
73 1/2 in
Overall Width
79 1/2 in
Platform Length
27 1/2 in
Front Wheel Dia.
4 in
Base Legs Outside Dia.
22"
Rear Wheel Dia.
4 in
Lifting Height Max.
312 1/2 in
Lifting Height Forks Up
312-1/2"
Fork Length
27 1/2 in
Fork Width
30 in
Height Stowed
78 3/4 in
Lifting Height Forks Down
292 in
Lifting Height Min.
6 in
Manufacturers Warranty Length
1 yr
Minimum Lifting Height
6 in
Caster Wheel Width
1 1/4 in
Fork Thickness
2 1/2 in
Base Inside Width
22 in
Overall LxWxH
73 1/2 in x 79 1/2 in x 24 ft 4 in
Base Outside Width
69 in
Width Across Forks
11 1/2 in to 30 in
Overall Height with Forks Lowered
24 ft. 4 in
Stowed Length
25 1/4 in
Caster Wheel Dia.
4 in
Overall Height with Forks Raised
26 ft. 5 in
Stowed Width
22 in
Lifting Height per Pump
7/8 in
Stowed Height
78 3/4 in
Maximum Lifting Height
26 ft 6 in

Details

Color
Black
Load Capacity
650 lb
Item
High-Stability Manual Material Lift for Theaters
Assembled
Yes
Lift Mechanism
Chain/Cable
Lift Base Style
Fixed Straddle
Caster Wheel Type
Tread on Core
Base Legs Inside Dim.
22 in
Base
Standard
Load Center
18 in
Frame Material
Aluminum
Invertible Forks
Yes
Base Legs Outside Dim.
69 in
Lift Control
Hand Winch
Lift Mobility
Manual Lift, Manual Push
Includes
One-Speed Manual Winch, Reversible Winch Handle
Powered By
Manual Winch
Features
No Tools Required For Setup, Hand Winch Locks in Place When Handle Is Released
Standards
EC Compliant
Weight
555 lb
Non-Marking Casters/Wheels
Yes
Includes Outriggers
With Outriggers
Caster Wheel/Tread Material
Plastic
Axle-Mounted Wheel/Tread Material
Polyurethane
Frame Finish
Anodized
Caster/Wheel Configuration
(4) Swivel
Base Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Base Type
Fixed
Fork Type
Adjustable

Description

High-Stability Manual Material Lift for Theaters, Load Capacity 650 lb, Platform Length 27 1/2 in, Maximum Lifting Height 26 ft 6 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 27 1/2 in, Fork Width 30 in, Fork Type Adjustable, Frame Material Aluminum, Base Material Steel, Base Type Fixed, Width Across Forks 11 1/2 in to 30 in, Overall Height with Forks Lowered 24 ft. 4 in, Overall Height with Forks Raised 26 ft. 5 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.