This item is Discontinued.

Genie Swivel Caster, PL/SB, 5 in. x 1-1/2 in. 57735GT

Swivel Caster, PL/SB, 5 in. x 1-1/2 in. (Discontinued)

  • Mfr # 57735GT
  • Zoro # G1907075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57735GT
Zoro #
G1907075
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Overall Height
1 1/2 in

Details

Item
Swivel Caster
For Use With
Genie Lift
Wheel Type
Swivel
Compatible with Product Type
Manual Material Lifts
Compatible Manufacturer Model Number
SLC-12, SLC-18, SLC-24
Compatible Brand
Genie

Description

Swivel Caster, Caster Wheel Dia. 5 in, Caster Wheel Type Swivel, Compatible with Product Type Manual Material Lifts, Compatible Grainger Part Number 3RAT8, 3RAT9, 3RAU1, Compatible Mfr. Model Number SLC-12, SLC-18, SLC-24, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.