Shop GENIUS TOOLS
Create Account
0.5HP Air Tire Buffer
- Mfr # 502653
- Zoro # G323578740
original price:Â $120.73 , new price: $108.66 , 10 percent off
new price:Â
$
108.66
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502653
- Zoro #
- G323578740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Tire Buffer Pneumatic Tool Lightweight Ergonomic Design for Tire Repair - 502653, Pneumatic Tire Buffer Tool SKU: 502653. This pneumatic air tire buffer is built for tire repair surface preparation, combining an ergonomic grip with an easy-to-operate handle and air hose attachment. It's designed to help technicians clean, ream, or drill the inner liner quickly and consistently while maintaining control during extended use. With a 3/8in spindle tread and a free speed of 2,600 rpm, the tool delivers steady performance using compressed air. Average air consumption is 3.5 cfm through a 1/4in air inlet, with a required minimum hose size of 3/8in (10mm) to support proper airflow and operation. Key Benefits Ergonomic grip and simple handle design improve comfort and control. 2,600 rpm free speed supports fast, consistent tire liner preparation. 3/8in spindle tread fits common tire buffer accessory setups. Air-powered operation makes cleaning, reaming, or drilling efficient. Average 3.5 cfm consumption helps balance output with shop air supply. Tool-grade raw materials built to withstand heavy, professional daily use. Meets or exceeds ANSI standards for dependable shop-grade performance. Proper setup requires a 1/4in air inlet connection and a minimum 3/8in (10mm) hose size to maintain airflow during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.