Shop GENIUS TOOLS
Create Account
7/16in Air Tire Buffer
- Mfr # 504040
- Zoro # G823579407
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504040
- Zoro #
- G823579407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Tire Buffer 7/16 Inch Pneumatic Tool Lightweight High-Performance - 504040 Air Tire Buffer Tool This pneumatic air tire buffer is designed for tire repair surface preparation, helping technicians clean, ream, or drill the inner liner efficiently. The lightweight body and ergonomic grip support controlled handling during repetitive shop work. Built for professional use, it combines a 3/8 spindle tread with a free speed of 2,600 rpm. Air requirements are straightforward: average consumption is 3.5 cfm, using a 1/4in air inlet and a minimum 3/8in (10mm) hose size. Key Benefits Ergonomic grip and easy-to-operate handle reduce hand fatigue during long jobs. Free speed 2,600 rpm supports fast, consistent inner liner surface preparation. 3/8 spindle tread setup suited to tire buffer preparation tasks. Average air consumption 3.5 cfm helps maintain efficiency on common shop compressors. 1/4in air inlet works with minimum 3/8in (10mm) hose sizing. Tool-grade raw materials withstand heavy professional use over time. Meets or exceeds ANSI standards for dependable workshop performance and reliability. It's a practical choice for quick tire repair prep where speed, control, and durable construction matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.