1 in Dr. 27mm Hex Bit Socket
- Mfr # 827+2927
- Zoro # G425062352
product price:Â
$
54.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827+2927
- Zoro #
- G425062352
- UPC #
- 193016172332
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 27mm Size 1 Inch Drive Durable High-Torque Design - 827+2927 Professional Impact Socket This 27mm hex impact bit socket is built for high-torque fastening where a secure hex engagement and a strong 1 in drive are required. With a 95mm (3.74 in) overall length, it balances reach and control for demanding service work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion while maintaining strength under repeated impact use. Permanently stamped size markings support fast identification during tool selection and organization. Key Benefits 27mm hex impact bit design delivers strong engagement and reliable torque transfer. 1 in drive size supports heavy-duty impact tools and professional technician workflows. 95mm overall length provides practical reach while maintaining stable handling. Chromium Molybdenum Alloy Steel construction offers high strength and long-term durability. Heat-treated body helps withstand rigorous impact use in demanding environments. Black oxide coating adds anti-corrosive protection for shop, field, and garage conditions. Permanently stamped size markings simplify identification and improve tool organization. Built to meet or exceed ANSI standards, this socket is a professional-grade choice for consistent results and long service life.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.