Shop GENIUS TOOLS
Create Account
3/4in Dr. 9/19in Hex Bit Socket
- Mfr # 619+3936
- Zoro # G523581168
product price:Â
$
38.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+3936
- Zoro #
- G523581168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/19 Inch Size 3/4 Inch Drive Durable S2 Steel Construction - 619+3936 Impact Hex Bit Socket This 3/4in drive 9/19in hex bit socket is built for impact-duty work where consistent fit and strength matter. The 80mm (3.15in) overall length helps provide practical access while maintaining control in high-torque applications. Constructed from chromium molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. A heat-treated body and black oxide coating support long-term reliability under demanding professional use. Key Benefits Impact-rated hex bit socket design supports high torque and heavy-duty service. 80mm (3.15in) overall length balances access, reach, and controlled handling. Chromium molybdenum alloy steel construction adds strength and anti-corrosive durability. Heat-treated for added toughness when used with impact tools and drivers. Black oxide coating helps resist wear and supports long-term tool performance. Permanently stamped size markings simplify identification and improve tool organization. Meets or exceeds ANSI standards for dependable fit, function, and reliability. Professional-grade construction and ANSI compliance help ensure dependable performance across routine and demanding impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.