Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Head Driver, 76mmL
- Mfr # 4476T12
- Zoro # G523583827
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T12
- Zoro #
- G523583827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M12 Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 4476T12 Impact Bit Socket SKU: 4476T12. This 1/2 inch drive M12 triple square head driver is built for impact bit socket applications where consistent fit, strength, and fast identification matter. The 76mm overall length supports controlled access in tight areas without sacrificing stability. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it combines high strength with anti-corrosive properties. Heat treatment further supports durability under the rigorous needs of professional technicians, and stamped sizing helps keep tool storage and selection efficient. Key Benefits 1/2 inch drive M12 triple square head driver designed for impact use. 76mm overall length balances reach and control in confined work areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated for strength, supporting repeated high-torque professional service tasks. Black oxide coating helps protect the tool surface under heavy use. Size permanently stamped for quick identification and better tool organization. Designed and made for professional technicians, it is built to maintain reliable performance and clear sizing over a lifetime of heavy use in professional tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.