Shop GENIUS TOOLS
Create Account
1 in Dr. Impact Adapter 1 in F x 1-1/2 in M. w/steel ball
- Mfr # 841012B
- Zoro # G925062333
product price:Â
$
47.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841012B
- Zoro #
- G925062333
- UPC #
- 193016141161
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1 Inch Female to 1-1/2 Inch Male Drive Chrome Molybdenum Steel with Steel Ball Retention - 841012B Impact Drive Adapter This impact adapter is built to step up from a 1 inch female drive to a 1-1/2 inch male drive, helping you match impact drive sizes without changing your entire setup. A steel ball retention system supports a secure connection during use. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability, with anti-corrosive properties suited to demanding shop environments. The adapter is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Converts 1 inch female drive to 1-1/2 inch male drive connection. Steel ball retention helps keep sockets and tools securely engaged. Chrome molybdenum alloy steel supports strength under heavy-duty impact use. Heat treated via oil quenching for durable exterior and strong core. Matte black oxide coating adds protection while maintaining a professional finish. Overall length 80mm (3.15 inches) for compact fit in tool setups. Permanently stamped size markings make identification fast and straightforward. SKU 841012B meets or exceeds ANSI standards and is intended for professional technicians who rely on consistent performance over time. With durable materials, clear size identification, and a secure retention design, it integrates cleanly into impact tool workflows where drive-size adaptation is required.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.