Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 150mmL
- Mfr # 410+7650
- Zoro # G423580346
product price:Â
$
15.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+7650
- Zoro #
- G423580346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 410+7650 Professional Bit Socket This 1/2 inch drive tamperproof star (T-50) bit socket is built for controlled torque transfer and secure engagement on compatible fasteners. The 150mm overall length helps provide added reach while maintaining stability, making it a practical choice for organized, repeatable service work. Designed for professional technicians, the bit is securely attached and interchangeable within a bit socket system. Size markings are stamped for fast identification, supporting efficient tool selection and consistent workflow on the job. Key Benefits 1/2 inch drive T-50 tamperproof star bit socket for secure fastener engagement. 150mm overall length provides reach and control in varied access conditions. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and better tool organization. Bit sockets are securely attached and interchangeable for reliable, repeatable service work. Meets or exceeds ANSI standards established by the American National Standards Institute. Built to handle heavy, routine use, this professional-grade bit socket focuses on fit, durability, and clear identification. With ANSI-aligned manufacturing expectations and a corrosion-resistant high speed steel construction, it supports consistent performance and long-term shop reliability while keeping tool selection straightforward through permanently stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.